Zoro Homepage

Belt, Drive 10.5" x4" x0.5"

  • Mfr # A-12508

  • Zoro # G401290007


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Type
REL (Raw Edge Laminate)
Material
Polyester Cord
Thickness
0.25"
Length
24.5"
Width
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-12508
Zoro #
G401290007
UPC #
67195854423
Country of Origin
India

Dimensions

Thickness
0.25"
Length
24.5"
Width
3/8"

Details

Type
REL (Raw Edge Laminate)
Material
Polyester Cord
Color
Black
For Use With (Systems)

Description

Belt, Drive, Color: Black, Dim A (1): 3/8" x 24.5", Length: 24.5", Material: Polyester Cord, Notes: 3/8" x 24.5" REL (Raw Edge Laminate) Polyester Cord, Thickness: 0.25", Type: REL (Raw Edge Laminate), Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.