Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Drive 11" x4" x0.5"

  • Mfr # A-12353

  • Zoro # G101289516


product price: $7.79
/ea

Key Features

Thickness
0.32"
Length
25.5"
Type
REC (Raw Edge Cogged)
Material
Aramid Cord
Width
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-12353
Zoro #
G101289516
UPC #
67195854420
Country of Origin
India

Dimensions

Thickness
0.32"
Length
25.5"
Width
3/8"

Details

Type
REC (Raw Edge Cogged)
Material
Aramid Cord
For Use With (Systems)
Snapper - WALK-BEHIND MOWER - ECP21407R2 ; Snapper - WALK-BEHIND MOWER - ECP21407R2 ; Snapper - WALK-BEHIND MOWER - DP21507BE ; Snapper - WALK-BEHIND MOWER - DP21507BE ; Snapper - WALK-BEHIND MOWER - DP21507B ; Snapper - WALK-BEHIND MOWER - DP21507B ; Snapper - WALK-BEHIND MOWER - DP21500 ; Snapper - WALK-BEHIND MOWER - DP21500 ; Snapper - WALK-BEHIND MOWER - DP21409B ; Snapper - WALK-BEHIND MOWER - DP21409B ; Snapper - WALK-BEHIND MOWER - DP21407T ; Snapper - WALK-BEHIND MOWER - DP21407T ; Snapper - WALK-BEHIND MOWER - DP21357B ; Snapper - WALK-BEHIND MOWER - DP21357B ; Snapper - WALK-BEHIND MOWER - 21350P ; Snapper - WALK-BEHIND MOWER - 21350P

Description

Belt, Drive, Color: Black, Length: 25.5", Material: Aramid Cord, Notes: 3/8" x 25.5" REC (Raw Edge Cogged) Aramid Cord, Thickness: 0.32", Type: REC (Raw Edge Cogged), Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.