Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Drive 11.2" x5" x1.2"

  • Mfr # A-161741

  • Zoro # G901290415


product price: $21.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-161741
Zoro #
G901290415
UPC #
67195861422
Country of Origin
United States

Description

Belt, Drive, Dim A (1): 1/2" X 79" (2006.6) Wrap, Dim B (2): Kevlar, Web Notes: have a high resistance to repeated reverse flexing, oil, heat and cracking. Kevlar belts also offer, Web Notes: high tensile strength, non-extensibility, and high resistance to shock loads., Web Notes: polyamide fibers are created by a complex chemical process. This process allows the Kevlar belts to, Web Notes: The Kevlar V-Belt is an extra heavy duty belt constructed of organic polyamide fibers. The

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.