Zoro Homepage

Belt, Drive 11.5" x5" x1"

  • Mfr # A-124293X

  • Zoro # G601289825


product price: $17.09
/ea

Key Features

Length
80"
Width
1/2"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-124293X
Zoro #
G601289825
UPC #
67195854425
Country of Origin
United States

Dimensions

Length
80"
Width
1/2"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Drive, Length: 80", Material: Aramid Cord, Notes: 1/2" x 80" Wrapped Aramid Cord, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.