Zoro Homepage

Belt, Drive 11.7" x3.8" x12.4"

  • Mfr # A-11466

  • Zoro # G701290356


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Length
256"
Color
Black
Thickness
0.45"
Width
0.645"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-11466
Zoro #
G701290356
UPC #
67195852267
Country of Origin
India

Dimensions

Length
256"
Thickness
0.45"
Width
0.645"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Wrapped

Description

Belt, Drive, Color: Black, Length: 256", Material: Polyester Cord, Notes: 0.645" x 256" Wrapped Polyester Cord, Replaces: 11466, Thickness: 0.45", Type: Wrapped, Width: 0.645"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.