Zoro Homepage

Belt, Drive 11.7" x6" x12.5"

  • Mfr # A-32855

  • Zoro # G001290193


product price: $52.39
/ea

Key Features

Color
Brown
Length
225"
Width
5/8"
Thickness
0.437"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-32855
Zoro #
G001290193
UPC #
67195856114
Country of Origin
India

Dimensions

Length
225"
Width
5/8"
Thickness
0.437"

Details

Color
Brown
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt, Drive, Color: Brown, Length: 225", Material: Aramid Cord, Notes: 5/8" x 225" Wrapped Aramid Cord, Thickness: 0.437", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.