Zoro Homepage

Belt, Drive 11.8" x12.3" x3.8"

  • Mfr # A-31700

  • Zoro # G601289733


product price: $57.69
/ea

Key Features

Width
5/8"
Color
Black
Length
182.75"
Thickness
0.457"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-31700
Zoro #
G601289733
UPC #
67195853178
Country of Origin
India

Dimensions

Width
5/8"
Length
182.75"
Thickness
0.457"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt, Drive, Color: Black, Length: 182.75", Material: Aramid Cord, Notes: 5/8" x 182.75" Wrapped Aramid Cord, Thickness: 0.457", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.