Zoro Homepage

Belt, Drive 11.8" x12.3" x3.8"

  • Mfr # A-33050

  • Zoro # G201290160


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Length
264"
Width
5/8"
Color
Black
Thickness
0.46"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-33050
Zoro #
G201290160
UPC #
67195856118
Country of Origin
India

Dimensions

Length
264"
Width
5/8"
Thickness
0.46"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt, Drive, Color: Black, Length: 264", Material: Aramid Cord, Notes: 5/8" x 264" Wrapped Aramid Cord, Thickness: 0.46", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.