Zoro Homepage

Belt, Drive 11.8" x5.9" x12.5"

  • Mfr # A-18186

  • Zoro # G901290323


product price: $51.59
/ea

Key Features

Thickness
0.55"
Color
Black
Width
5/8"
Length
197.8"
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-18186
Zoro #
G901290323
UPC #
67195852293
Country of Origin
India

Dimensions

Thickness
0.55"
Width
5/8"
Length
197.8"

Details

Color
Black
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Drive, Color: Black, Length: 197.8", Material: Polyester Cord, Notes: 5/8" x 197.8" Wrapped Polyester Cord, Thickness: 0.55", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.