Zoro Homepage

Belt, Drive 12" x5" x1"

  • Mfr # A-M47765

  • Zoro # G701291100


product price: $17.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-M47765
Zoro #
G701291100
UPC #
67195829805
Country of Origin
India

Description

Belt, Drive, Color: Gray, Length: 84", Material: Polyester Cord, Notes: 0.56" x 84" Wrapped Polyester Cord, Thickness: 0.45", Type: Wrapped, Width: 0.56"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.