Zoro Homepage

Belt, Drive 12" x5" x1.2"

  • Mfr # A-1656960

  • Zoro # G901290170


product price: $21.29
/ea

Key Features

Color
Black
Length
84.25"
Thickness
0.4"
Width
1/2"
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1656960
Zoro #
G901290170
UPC #
67195854447
Country of Origin
India

Dimensions

Length
84.25"
Thickness
0.4"
Width
1/2"

Details

Color
Black
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Drive, Color: Black, Length: 84.25", Material: Polyester Cord, Notes: 1/2" x 84.25" Wrapped Polyester Cord, Thickness: 0.4", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.