Zoro Homepage

Belt, Drive 13" x4" x1"

  • Mfr # A-7540346

  • Zoro # G301290398


product price: $8.29
/ea

Key Features

Color
Black
Width
3/8"
Belt Type
Wrapped
Length
30.2"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-7540346
Zoro #
G301290398
UPC #
67195854680
Country of Origin
India

Dimensions

Width
3/8"
Length
30.2"

Details

Color
Black
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Drive, Color: Black, Length: 30.2", Material: Aramid Cord, Notes: 3/8" x 30.2" Wrapped Aramid Cord, Thickness: 0.259", Type: Wrapped, Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.