Zoro Homepage

Belt, Drive 13.7" x4" x0.3"

  • Mfr # A-72171

  • Zoro # G501289482


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REC (Raw Edge Cogged)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-72171
Zoro #
G501289482
UPC #
67195854645
Country of Origin
India

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REC (Raw Edge Cogged)

Description

Belt, Drive, Color: Black, Length: 32", Material: Aramid Cord, Notes: 3/8" x 32" REC (Raw Edge Cogged) Aramid Cord, Thickness: 0.25", Type: REC (Raw Edge Cogged), Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.