Zoro Homepage

Belt, Drive 14.5" x3.5" x0.3"

  • Mfr # A-94900007851

  • Zoro # G801290874


product price: $7.09
/ea
Sold in multiples of 2 for $14.18

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-94900007851
Zoro #
G801290874
UPC #
67195863691
Country of Origin
India

Description

Belt, Drive, Color: Black, Length: 34.3", Material: Polyester Cord, Notes: 0.375" x 34.3" REC Polyester Cord, Thickness: 0.244", Type: REC (Raw Edge Cogged), Width: 0.375"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.