Zoro Homepage

Belt, Drive 14.5" x4" x0.5"

  • Mfr # A-256430

  • Zoro # G301290404


product price: $14.89
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
J Micro Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-256430
Zoro #
G301290404
UPC #
67195854489
Country of Origin
India

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
J Micro Rib

Description

Belt, Drive, Color: Black, Length: 33.25", Material: Aramid Cord, Notes: 6 RIB X 33.25" J Micro Rib Aramid Cord, Thickness: 0.14", Type: J Micro Rib, Width: 6 RIB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.