Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Drive 14.5" x5" x1.2"

  • Mfr # A-37X87

  • Zoro # G501289567


product price: $11.29
/ea

Key Features

Color
Brown
Width
0.4375"
Length
97.5"
Thickness
0.329"
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-37X87
Zoro #
G501289567
UPC #
67195860024
Country of Origin
India

Dimensions

Width
0.4375"
Length
97.5"
Thickness
0.329"

Details

Color
Brown
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Drive, Color: Brown, Length: 97.5", Material: Polyester Cord, Notes: 0.4375" x 97.5" Wrapped Polyester Cord, Thickness: 0.329", Type: Wrapped, Width: 0.4375"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.