Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Drive 15" x4" x0.7"

  • Mfr # A-7540241A

  • Zoro # G201290207


product price: $20.29
/ea

Key Features

Width
5/8"
Thickness
0.378"
Color
Brown
Length
35.82"
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-7540241A
Zoro #
G201290207
UPC #
67195854671
Country of Origin
India

Dimensions

Width
5/8"
Thickness
0.378"
Length
35.82"

Details

Color
Brown
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Drive, Color: Brown, Length: 35.82", Material: Polyester Cord, Notes: 5/8" x 35.82" Wrapped Polyester Cord, Thickness: 0.378", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.