Zoro Homepage

Belt, Drive 15" x5" x1.5"

  • Mfr # A-M74747

  • Zoro # G901291238


product price: $23.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-M74747
Zoro #
G901291238
UPC #
67195859580
Country of Origin
India

Description

Belt, Drive, Color: White, Length: 105", Material: Polyester Cord, Notes: 1/2" x 105" Wrapped Polyester Cord, Thickness: 0.38", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.