Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Drive 15.5" x6" x1.5"

  • Mfr # A-131006

  • Zoro # G501290075


product price: $26.99
/ea

Key Features

Color
White
Width
1/2"
Length
98.25"
Thickness
0.4"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-131006
Zoro #
G501290075
UPC #
67195854435
Country of Origin
India

Dimensions

Width
1/2"
Length
98.25"
Thickness
0.4"

Details

Color
White
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt, Drive, Color: White, Length: 98.25", Material: Aramid Cord, Notes: 1/2" x 98.25" Wrapped Aramid Cord, Thickness: 0.4", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.