Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Drive 15.8" x16.2" x3.2"

  • Mfr # A-15184

  • Zoro # G201290368


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Length
115"
Thickness
0.534
Width
5/8"
Color
Black
Belt Type
Wrap 3-Band
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-15184
Zoro #
G201290368
UPC #
67195856023
Country of Origin
India

Dimensions

Length
115"
Thickness
0.534
Width
5/8"

Details

Color
Black
Belt Type
Wrap 3-Band
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Drive, Color: Black, Length: 115", Material: Polyester Cord, Notes: 5/8" x 115" Wrapped 3-Band Polyester Cord, Thickness: 0.534, Type: Wrap 3-Band, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.