Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Drive (16" Small Frame) 22" x4" x0.5"

  • Mfr # A-48553

  • Zoro # G801290294


product price: $24.79
/ea

Key Features

Material
Aramid Cord
Length
50.75"
Width
1/2"
Type
REL (Raw Edge Laminate)
Thickness
0.319"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-48553
Zoro #
G801290294
UPC #
67195863683
Country of Origin
India

Dimensions

Length
50.75"
Width
1/2"
Thickness
0.319"

Details

Material
Aramid Cord
Type
REL (Raw Edge Laminate)
Color
Black

Description

Belt, Drive (16" Small Frame), Color: Black, Length: 50.75", Material: Aramid Cord, Notes: 1/2" x 50.75" REL (Raw Edge Laminate) Aramid Cord, Thickness: 0.319", Type: REL (Raw Edge Laminate), Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.