Zoro Homepage

Belt, Drive 16.5" x0.5" x4"

  • Mfr # A-7540483

  • Zoro # G801290201


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Color
Brown
Belt Type
Wrapped
Length
38.3"
Width
3/8"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-7540483
Zoro #
G801290201
UPC #
67195859173
Country of Origin
India

Dimensions

Length
38.3"
Width
3/8"

Details

Color
Brown
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Drive, Color: Brown, Length: 38.3", Material: Polyester Cord, Notes: 3/8" x 38.3" Wrapped Polyester Cord, Thickness: 0.24", Type: Wrapped, Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.