Zoro Homepage

Belt, Drive 17.15" x9.9" x2.75"

  • Mfr # A-C23358

  • Zoro # G801291888


product price: $19.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-C23358
Zoro #
G801291888
UPC #
67195854038
Country of Origin
India

Description

Belt, Drive, Color: Black, Length: 66.5", Material: Aramid Cord, Notes: 1/2" x 66.5" Wrapped Aramid Cord, Thickness: 0.31", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.