Zoro Homepage

Belt, Drive 19" x19" x3"

  • Mfr # A-M176776

  • Zoro # G001290964


product price: $58.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-M176776
Zoro #
G001290964
UPC #
67195874150
Country of Origin
United States

Description

Belt, Drive, Color: Black, Length: 43.8", Material: Aramid Cord, Notes: 1.25" X 43.8" (EF) (OC) length 44.4" DBLCOG (DOUBLE COGGED) POLYESTER CORD, OC Length: 44.4", Thickness: .618", Width: 1.25"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.