Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Drive 20" x4" x0.7"

  • Mfr # A-65482

  • Zoro # G601290340


product price: $23.15
/ea

Key Features

Length
46.45"
Thickness
0.51"
Width
5/8"
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-65482
Zoro #
G601290340
UPC #
67195855520
Country of Origin
India

Dimensions

Length
46.45"
Thickness
0.51"
Width
5/8"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REL (Raw Edge Laminate)

Description

Belt, Drive, Color: Black, Length: 46.45", Material: Aramid Cord, Notes: 5/8" x 46.45" REL (Raw Edge Laminate) Aramid Cord, Thickness: 0.51", Type: REL (Raw Edge Laminate), Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.