Zoro Homepage

Belt, Drive 20.5" x5" x1"

  • Mfr # A-M119539

  • Zoro # G201291280


product price: $51.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-M119539
Zoro #
G201291280
UPC #
67195861314
Country of Origin
United States

Description

Belt, Drive, Color: Black, Length: 137.48", Material: Aramid Cord, Notes: 0.559" x 137.48" REL (Raw Edge Laminate) Aramid Cord, Thickness: 0.451", Type: REL (Raw Edge Laminate), Width: 0.559"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.