Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Drive 21" x5" x1"

  • Mfr # A-323288

  • Zoro # G901289754


product price: $50.19
/ea

Key Features

Color
Black
Belt Type
REL 2-Band
Length
49.75"
Width
1.125"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-323288
Zoro #
G901289754
UPC #
67195854504
Country of Origin
India

Dimensions

Length
49.75"
Width
1.125"

Details

Color
Black
Belt Type
REL 2-Band
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Drive, Color: Black, Length: 49.75", Material: Aramid Cord, Notes: 1.125" x 49.75" REL (Raw Edge Laminate) 2-Band Aramid Cord, Thickness: 0.341", Type: REL 2-Band, Width: 1.125"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.