Zoro Homepage

Belt, Drive 22.5" x4" x1"

  • Mfr # A-132801

  • Zoro # G201289812


product price: $16.19
/ea

Key Features

Belt Type
Wrapped
Width
1/2"
Length
52.3"
Color
Gray
Thickness
0.307"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-132801
Zoro #
G201289812
UPC #
67195861403
Country of Origin
India

Dimensions

Width
1/2"
Length
52.3"
Thickness
0.307"

Details

Belt Type
Wrapped
Color
Gray
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Drive, Color: Gray, Length: 52.3", Material: Aramid Cord, Notes: 1/2" x 52.3" Wrapped Aramid Cord, Thickness: 0.307", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.