Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Drive 23.5" x2" x1.5"

  • Mfr # A-3211080

  • Zoro # G501289710


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Belt Type
Dbl REC (Raw Edge Cogged)
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3211080
Zoro #
G501289710
UPC #
67195868776
Country of Origin
United States

Details

Belt Type
Dbl REC (Raw Edge Cogged)
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Drive, Color: Black, Length: 46.625", Material: Aramid Cord, Notes: 1.44" x 46.625" Dbl Cog REC (Raw Edge Cogged) Aramid Cord, Thickness: 0.59", Type: Dbl REC (Raw Edge Cogged), Width: 1.44"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.