Zoro Homepage

Belt, Drive 26" x5" x1"

  • Mfr # A-700151

  • Zoro # G301289880


product price: $45.19
/ea

Key Features

Width
1/2"
Length
52.75"
Belt Type
REC (Raw Edge Cogged) 2-Band
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-700151
Zoro #
G301289880
UPC #
67195861653
Country of Origin
India

Dimensions

Width
1/2"
Length
52.75"

Details

Belt Type
REC (Raw Edge Cogged) 2-Band
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Drive, Color: Black, Length: 52.75", Material: Polyester Cord, Notes: 1/2" x 52.75" REC (Raw Edge Cogged) 2-Band Polyester Cord, Thickness: 0.41, Type: REC (Raw Edge Cogged) 2-Band, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.