Zoro Homepage

Belt, Drive 2.9" x9.8" x10.2"

  • Mfr # A-70102

  • Zoro # G701289602


product price: $36.69
/ea

Key Features

Color
Black
Length
65.5"
Width
5/8"
Thickness
0.44"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-70102
Zoro #
G701289602
UPC #
67195853958
Country of Origin
India

Dimensions

Length
65.5"
Width
5/8"
Thickness
0.44"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REC (Raw Edge Cogged)

Description

Belt, Drive, Color: Black, Length: 65.5", Material: Aramid Cord, Notes: 5/8" x 65.5" REC (Raw Edge Cogged) Aramid Cord, Thickness: 0.44", Type: REC (Raw Edge Cogged), Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.