Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Drive 38.5" x2" x0.5"

  • Mfr # A-166060

  • Zoro # G501290358


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Color
Black
Width
3/8"
Thickness
0.225"
Length
38.5"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-166060
Zoro #
G501290358
UPC #
67195861424
Country of Origin
India

Dimensions

Width
3/8"
Thickness
0.225"
Length
38.5"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt, Drive, Color: Black, Length: 38.5", Material: Aramid Cord, Notes: 3/8" x 38.5" Wrapped Aramid Cord, Thickness: 0.225", Type: Wrapped, Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.