Zoro Homepage

Belt, Drive 38.75" x4.5" x0.5"

  • Mfr # A-95404074A

  • Zoro # G501290778


product price: $12.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-95404074A
Zoro #
G501290778
UPC #
67195867078
Country of Origin
India

Description

Belt, Drive, Color: Brown, Length: 77.75", Material: Polyester Cord, Notes: 1/2" x 77.75" Wrapped Polyester Cord, Thickness: 0.318", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.