Zoro Homepage

Belt, Drive 39.5" x0.5" x0.5"

  • Mfr # A-94900007915

  • Zoro # G301290862


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-94900007915
Zoro #
G301290862
UPC #
67195865436
Country of Origin
India

Description

Belt, Drive, Color: Black, Length: 39.3", Material: Polyester Cord, Notes: 4 Rib x 39.3" K Micro Rib Polyester Cord, Type: K Micro Rib, Width: 4 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.