Zoro Homepage

Belt, Drive 4.3" x20" x19.7"

  • Mfr # A-29344

  • Zoro # G101290024


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.55"
Width
7/8"
Color
Black
Length
256.25"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-29344
Zoro #
G101290024
UPC #
67195852633
Country of Origin
India

Dimensions

Thickness
0.55"
Width
7/8"
Length
256.25"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt, Drive, Color: Black, Length: 256.25", Material: Aramid Cord, Notes: 7/8" x 256.25" Wrapped Aramid Cord, Thickness: 0.55", Type: Wrapped, Width: 7/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.