Zoro Homepage

Belt, Drive 46.75" x2" x1.5"

  • Mfr # A-3211115

  • Zoro # G901289747


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Variable Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3211115
Zoro #
G901289747
UPC #
67195868791
Country of Origin
India

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Variable Speed

Description

Belt, Drive, Color: Black, Length: 46.77", Material: Aramid Cord, Notes: 1.437" x 46.77" Variable Speed Aramid Cord, Thickness: 0.678", Type: Variable Speed, Width: 1.437"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.