Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Drive 48" x4.5" x0.75"

  • Mfr # A-M110313

  • Zoro # G101292301


product price: $33.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-M110313
Zoro #
G101292301
UPC #
67195861308
Country of Origin
India

Description

Belt, Drive, Color: White, Length: 111.3", Material: Aramid Cord, Notes: 5/8" x 111.3" Wrapped Aramid Cord, Thickness: 0.443", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.