Zoro Homepage

Belt, Drive 6.1" x11.7" x12.4"

  • Mfr # A-31720

  • Zoro # G801289731


product price: $66.59
/ea

Key Features

Width
0.642"
Thickness
0.438"
Color
Brown
Length
222.6"
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-31720
Zoro #
G801289731
UPC #
67195856106
Country of Origin
India

Dimensions

Width
0.642"
Thickness
0.438"
Length
222.6"

Details

Color
Brown
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Drive, Color: Brown, Length: 222.6", Material: Aramid Cord, Notes: 0.642" x 222.6" Wrapped Aramid Cord, Thickness: 0.438", Type: Wrapped, Width: 0.642"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.