Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Drive 9.5" x2.5" x9.5"

  • Mfr # A-15624

  • Zoro # G201289768


product price: $57.49
/ea

Key Features

Thickness
0.531"
Width
5/8"
Length
161"
Color
Black
Belt Type
DBL ANG BB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-15624
Zoro #
G201289768
UPC #
67195855678
Country of Origin
India

Dimensions

Thickness
0.531"
Width
5/8"
Length
161"

Details

Color
Black
Belt Type
DBL ANG BB
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Drive, Color: Black, Length: 161", Material: Polyester Cord, Notes: 5/8" x 161" DBLANG BB Polyester Cord, Thickness: 0.531", Type: DBL ANG BB, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.