Zoro Homepage

Belt, Drive 9.5" x2.5" x9.5"

  • Mfr # A-34517

  • Zoro # G701290004


product price: $65.39
/ea

Key Features

Length
135"
Width
5/8"
Thickness
0.532"
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-34517
Zoro #
G701290004
UPC #
67195856121
Country of Origin
India

Dimensions

Length
135"
Width
5/8"
Thickness
0.532"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
DBL ANG BB

Description

Belt, Drive, Color: Black, Length: 135", Material: Aramid Cord, Notes: 5/8" x 135" DBL ANG BB Aramid Cord, Thickness: 0.532", Type: DBL ANG BB, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.