Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Drive Asymmetric Aramid 11.5" x3.5" x1"

  • Mfr # A-203589A

  • Zoro # G901278383


product price: $23.29
/ea

Key Features

Length
27.375"
Thickness
0.388"
Width
3/4"
For Use With
Comet - GO KART - 30 SERIES 6 INCH DRIVEN ; Comet - GO KART - 30 Series 6 inch Driven ; Comet - GENERATOR - 04-8382 ; Comet - GENERATOR - 04-8382 ; Comet
Material
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-203589A
Zoro #
G901278383
UPC #
67195854465
Country of Origin
India

Dimensions

Length
27.375"
Thickness
0.388"
Width
3/4"

Details

For Use With
Comet - GO KART - 30 SERIES 6 INCH DRIVEN ; Comet - GO KART - 30 Series 6 inch Driven ; Comet - GENERATOR - 04-8382 ; Comet - GENERATOR - 04-8382 ; Comet
Material
Aramid Cord
Color
Black

Description

Belt, Drive Asymmetric Aramid, Color: Black, Length: 27.375", Material: Aramid Cord, Notes: 3/4" x 27.375" REC (Raw Edge Cogged) Asymmetric Aramid Cord, Thickness: 0.388", Type: REC (Raw Edge Cogged) Assymetric, Width: 3/4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.