Zoro Homepage

Belt, Drive AWD 0" x0" x0"

  • Mfr # A-580364603

  • Zoro # G601289795


product price: $11.89
/ea

Key Features

Thickness
0.21"
Type
Wrapped
Length
64.5"
Width
3/8"
Material
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-580364603
Zoro #
G601289795
UPC #
67195874902
Country of Origin
India

Dimensions

Thickness
0.21"
Length
64.5"
Width
3/8"

Details

Type
Wrapped
Material
Aramid Cord
Color
Brown

Description

Belt, Drive AWD, Color: Brown, Length: 64.5", Material: Aramid Cord, Thickness: 0.21", Type: Wrapped, Web Notes: 3/8" X 64.5" Wrapped Aramid, Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.