Zoro Homepage

Belt, Drive POLY 39.75" x2" x1.25"

  • Mfr # A-J55G62410000

  • Zoro # G301282072


product price: $34.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-J55G62410000
Zoro #
G301282072
UPC #
67195867983
Country of Origin
India

Description

Belt, Drive POLY, Color: Black, Length: 39.76", Material: Polyester Cord, Notes: 1 1/4" x 39.76" REC (Raw Edge Cogged) Polyester Cord, Thickness: 0.476", Type: REC (Raw Edge Cogged), Width: 1 1/4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.