Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Drive (Set of 2) 12" x4" x0.5"

  • Mfr # A-72023

  • Zoro # G301289699


product price: $10.29
/ea

Key Features

Material
Polyester Cord
Type
REL (Raw Edge Laminate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-72023
Zoro #
G301289699
UPC #
67195854633
Country of Origin
India

Details

Material
Polyester Cord
Type
REL (Raw Edge Laminate)

Description

Belt, Drive (Set of 2), Color: Black, Length: 27.15", Material: Polyester Cord, Notes: 1/2" x 27.15" REL (Raw Edge Laminate) Set/2 Polyester Cord, Set Quantity: 2, Thickness: 0.15", Type: REL (Raw Edge Laminate), Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.