Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Drive (Set of 3) 16" x16" x3"

  • Mfr # A-222

  • Zoro # G301289903


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Thickness
0.447"
Length
115.13"
Width
5/8"
Color
Black
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-222
Zoro #
G301289903
UPC #
67195852337
Country of Origin
India

Dimensions

Thickness
0.447"
Length
115.13"
Width
5/8"

Details

Color
Black
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Drive (Set of 3), Color: Black, Length: 115.13", Material: Polyester Cord, Notes: 5/8" x 115.13" Wrapped Set/3 Polyester Cord, Set Quantity: 3, Thickness: 0.447", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.