Zoro Homepage

Belt, Drive Set/2 0" x0" x0"

  • Mfr # A-49029

  • Zoro # G501290242


product price: $34.79
/ea

Key Features

Material
Aramid Cord
Thickness
0.39"
Length
47"
Type
REC (Raw Edge Cogged)
Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-49029
Zoro #
G501290242
UPC #
67195859839
Country of Origin
India

Dimensions

Thickness
0.39"
Length
47"
Width
1/2"

Details

Material
Aramid Cord
Type
REC (Raw Edge Cogged)

Description

Belt, Drive Set/2, Color: Black, Length: 47", Material: Aramid Cord, Notes: 1/2" x 47" REC (Raw Edge Cogged) Set/2 Aramid Cord, Set Quantity: 2, Thickness: 0.39", Type: REC (Raw Edge Cogged), Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.