Zoro Homepage

Belt, Drive Set/2 15.5" x4" x0.7"

  • Mfr # A-7540430

  • Zoro # G401290229


product price: $18.89
/ea

Key Features

Thickness
0.34"
Color
Black
Width
3/8"
Material
Aramid Cord
Length
35.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-7540430
Zoro #
G401290229
UPC #
67195859404
Country of Origin
India

Dimensions

Thickness
0.34"
Width
3/8"
Length
35.1"

Details

Color
Black
Material
Aramid Cord

Description

Belt, Drive Set/2, : 3/8" x 35.1" REC (Raw Edge Cogged) Aramid Cord (Set/2), Color: Black, Length: 35.1", Material: Aramid Cord, Set Quantity: 2, Thickness: 0.34", Type: REC (Raw Edge Cogged), Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.