Zoro Homepage

Belt, Eng to Trans 15.2" x4" x0.2"

  • Mfr # A-75404093

  • Zoro # G801289946


product price: $7.69
/ea

Key Features

Length
35.18"
Material
Polyester Cord
Thickness
0.232"
Width
3/8"
Type
REL (Raw Edge Laminate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-75404093
Zoro #
G801289946
UPC #
67195864232
Country of Origin
India

Dimensions

Length
35.18"
Thickness
0.232"
Width
3/8"

Details

Material
Polyester Cord
Type
REL (Raw Edge Laminate)
Color
Black

Description

Belt, Eng to Trans, Color: Black, Length: 35.18", Material: Polyester Cord, Notes: 3/8" x 35.18" REL (Raw Edge Laminate) Polyester Cord, Thickness: 0.232", Type: REL (Raw Edge Laminate), Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.