Zoro Homepage

Belt, Engine 14" x5" x1"

  • Mfr # A-48089

  • Zoro # G601290098


product price: $30.89
/ea

Key Features

Width
5/8"
Color
Black
Thickness
0.459"
Length
89.75"
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-48089
Zoro #
G601290098
UPC #
67195854583
Country of Origin
India

Dimensions

Width
5/8"
Thickness
0.459"
Length
89.75"

Details

Color
Black
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Engine, Color: Black, Length: 89.75", Material: Aramid Cord, Notes: 5/8" x 89.75" Wrapped Aramid Cord, Thickness: 0.459", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.