Zoro Homepage

Belt, Engine 18" x4" x1"

  • Mfr # A-20256

  • Zoro # G901289655


product price: $15.09
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
REL (Raw Edge Laminate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-20256
Zoro #
G901289655
UPC #
67195859705
Country of Origin
India

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
REL (Raw Edge Laminate)

Description

Belt, Engine, Color: Black, Length: 41.75", Material: Polyester Cord, Notes: 5/8" x 41.75" REL (Raw Edge Laminate) Polyester Cord, Thickness: 0.43", Type: REL (Raw Edge Laminate), Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.